




€3,372.89/ pieceexcl. VAT
€4,081.20incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 288.925 mm |
Cup width | 57.15 mm |
Sealing | No |
With flange | No |