




€548.43/ pieceexcl. VAT
€663.60incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 136.652 mm |
Cup width | 36.576 mm |
Sealing | No |
With flange | No |