




€1,922.35/ pieceexcl. VAT
€2,326.04incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 320.675 mm |
Cup width | 65.088 mm |
Sealing | No |
With flange | No |