




€2,297.75/ pieceexcl. VAT
€2,780.28incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 231.902 mm |
Cup width | 49.276 mm |
Sealing | No |
With flange | No |