




€3,163.28/ pieceexcl. VAT
€3,827.57incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 244.475 mm |
Cup width | 33.338 mm |
Sealing | No |
With flange | No |