




€467.93/ pieceexcl. VAT
€566.20incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 215.9 mm |
Cup width | 34.925 mm |
Sealing | No |
With flange | No |