




€3,068.05/ pieceexcl. VAT
€3,712.34incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 184.15 mm |
Cup width | 28.956 mm |
Sealing | No |
With flange | No |