




€5,475.74/ pieceexcl. VAT
€6,625.65incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 247.65 mm |
Cup width | 41.402 mm |
Sealing | No |
With flange | No |