




€1,587.27/ pieceexcl. VAT
€1,920.60incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 247.65 mm |
Cup width | 38.1 mm |
Sealing | No |
With flange | No |