




€1,392.01/ pieceexcl. VAT
€1,684.33incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 120.04 mm |
Cup width | 31.75 mm |
Sealing | No |
With flange | No |