




€294.98/ pieceexcl. VAT
€356.93incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 130.048 mm |
Cup width | 28.575 mm |
Sealing | No |
With flange | No |