




€57.57/ pieceexcl. VAT
€69.66incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 101.6 mm |
Cup width | 26.924 mm |
Sealing | No |
With flange | No |