




€209.94/ pieceexcl. VAT
€254.03incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 182.562 mm |
Cup width | 33.338 mm |
Sealing | No |
With flange | No |
€162.34/ pieceexcl. VAT
€196.43incl. VAT
Estimated delivery date - 10/11/2026