




€113.11/ pieceexcl. VAT
€136.86incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 149.225 mm |
Cup width | 24.608 mm |
Sealing | No |
With flange | No |