




€228.02/ pieceexcl. VAT
€275.90incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 88.501 mm |
Cup width | 22.225 mm |
Sealing | No |
With flange | No |