TIMKEN

TIMKEN Tapered roller bearing single cup 394A

  • ERIKS:11439410
  • Manufacturer:053893378183
Image 1
Image 2
Image 1
Image 2
Imperial Taper Roller Bearing
Save to list

€36.15/ pieceexcl. VAT

€43.74incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Cup
Cup Outer diameter
110 mm
Cup width
18.824 mm
Sealing
No
With flange
No