




€140.37/ pieceexcl. VAT
€169.85incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 110.058 mm |
Cup width | 17.236 mm |
Sealing | No |
With flange | No |