




€553.89/ pieceexcl. VAT
€670.21incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 113.487 mm |
Cup width | 20.472 mm |
Sealing | No |
With flange | No |