




€408.71/ pieceexcl. VAT
€494.54incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 88.875 mm |
Cup width | 21.808 mm |
Sealing | No |
With flange | No |