




€41.90/ pieceexcl. VAT
€50.70incl. VAT
10 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 92.075 mm |
Cup width | 19.845 mm |
Sealing | No |
With flange | No |