




€49.54/ pieceexcl. VAT
€59.94incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 71.438 mm |
Cup width | 15.875 mm |
Sealing | No |
With flange | No |