




€281.26/ pieceexcl. VAT
€340.32incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 83.312 mm |
Cup width | 13.462 mm |
Sealing | No |
With flange | No |