




€7,450.81/ pieceexcl. VAT
€9,015.48incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 230.124 mm |
Cone width | 87.376 mm |
Sealing | No |
With flange | No |