




€1,447.08/ pieceexcl. VAT
€1,750.97incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 152.4 mm |
Cone width | 71.438 mm |
Sealing | No |
With flange | No |