




€638.90/ pieceexcl. VAT
€773.07incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 95.25 mm |
Cone width | 52.388 mm |
Sealing | No |
With flange | No |