




€2,479.68/ pieceexcl. VAT
€3,000.41incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 203.2 mm |
Cone width | 50.8 mm |
Sealing | No |
With flange | No |