




€322.45/ pieceexcl. VAT
€390.16incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 66.675 mm |
Cone width | 40.483 mm |
Sealing | No |
With flange | No |