




€2,135.89/ pieceexcl. VAT
€2,584.43incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 76.2 mm |
Cone width | 34.989 mm |
Sealing | No |
With flange | No |