




€14,424.04/ pieceexcl. VAT
€17,453.09incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 244.602 mm |
Cone width | 66.802 mm |
Sealing | No |
With flange | No |