




€27.81/ pieceexcl. VAT
€33.65incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 30.163 mm |
Cone width | 21.433 mm |
Sealing | No |
With flange | No |