




€1,355.87/ pieceexcl. VAT
€1,640.60incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 177.8 mm |
Cone width | 53.975 mm |
Sealing | No |
With flange | No |