




€20.82/ pieceexcl. VAT
€25.19incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 21.43 mm |
Cone width | 18.288 mm |
Sealing | No |
With flange | No |
€22.65/ pieceexcl. VAT
€27.41incl. VAT
Estimated delivery date - 10/11/2026