




€4,353.76/ pieceexcl. VAT
€5,268.05incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 279.4 mm |
Cone width | 24.384 mm |
Sealing | No |
With flange | No |