




€80.86/ pieceexcl. VAT
€97.84incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 65.001 mm |
Cone width | 28.001 mm |
Sealing | No |
With flange | No |