




€4,903.08/ pieceexcl. VAT
€5,932.73incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 125 mm |
Cone width | 25.4 mm |
Sealing | No |
With flange | No |