




€1,679.95/ pieceexcl. VAT
€2,032.74incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 90 mm |
Cone width | 57.531 mm |
Sealing | No |
With flange | No |