




€48.95/ pieceexcl. VAT
€59.23incl. VAT
3 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 36.512 mm |
Cone width | 28.575 mm |
Sealing | No |
With flange | No |