




€6,175.60/ pieceexcl. VAT
€7,472.48incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 85.725 mm |
Cone width | 42.863 mm |
Sealing | No |
With flange | No |