




€2,195.57/ pieceexcl. VAT
€2,656.64incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 177.8 mm |
Cone width | 71.438 mm |
Sealing | No |
With flange | No |