




€1,946.58/ pieceexcl. VAT
€2,355.36incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 101.6 mm |
Cone width | 73.025 mm |
Sealing | No |
With flange | No |