




€586.33/ pieceexcl. VAT
€709.46incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 101.6 mm |
Cone width | 57.658 mm |
Sealing | No |
With flange | No |