




€941.28/ pieceexcl. VAT
€1,138.95incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 76.2 mm |
Cone width | 57.658 mm |
Sealing | No |
With flange | No |