




€3,710.79/ pieceexcl. VAT
€4,490.06incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 187.325 mm |
Cone width | 92.867 mm |
Sealing | No |
With flange | No |