




€7,373.83/ pieceexcl. VAT
€8,922.33incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 136.652 mm |
Cone width | 66.802 mm |
Sealing | No |
With flange | No |