




€1,411.54/ pieceexcl. VAT
€1,707.96incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 85.09 mm |
Cone width | 49.276 mm |
Sealing | No |
With flange | No |