




€4,667.09/ pieceexcl. VAT
€5,647.18incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 209.55 mm |
Cone width | 66.675 mm |
Sealing | No |
With flange | No |