




€987.89/ pieceexcl. VAT
€1,195.35incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 94.976 mm |
Cone width | 57.531 mm |
Sealing | No |
With flange | No |