




€9,053.10/ pieceexcl. VAT
€10,954.25incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 159.95 mm |
Cone width | 46.83 mm |
Sealing | No |
With flange | No |