




€349.92/ pieceexcl. VAT
€423.40incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 64.987 mm |
Cone width | 32.923 mm |
Sealing | No |
With flange | No |