




€285.43/ pieceexcl. VAT
€345.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 88.9 mm |
Cone width | 48.26 mm |
Sealing | No |
With flange | No |
€115.44/ pieceexcl. VAT
€139.68incl. VAT
Estimated delivery date - 09/11/2026